Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99580

Lockout Padlock - Keyed Different, Nylon Material, Steel Shackle Material, 1/4 in Shackle Diameter, Black Color, 1-1/2 in Vertical Clearance
Mi Item #03869543
MFR #99580

Mfr description
99580 SAFETY PADLOCK 1.5" KD BLK 1 KEY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Height
    1-3/4 in
  • Body Thickness
    4/5 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Nylon
  • Body/Bumper Color
    Black
  • Colored Body Or Bumper
    Colored Body
  • Key Type
    Keyed Different
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Number Of Pins
    6
  • Safety Features
    Dielectric, Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147, UL 94 - HB
  • UPC_NO
    75447399580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)