Motion
65695

BRADY
65695

Hubbell Plugout® Electrical Lockout Device
MI ITEM #03869548
MFR #65695
Price$37.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65695

Hubbell Plugout® Electrical Lockout Device
MI ITEM #03869548
MFR #65695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.00/each

Specifications

Dimensions

  • Lockout Depth
    3.11 in
  • Lockout Length
    7.31 in
  • Max Cord Diameter
    1 in

Details

  • Color
    Yellow
  • Electrical Equipment Type
    Plug
  • Material
    Polypropylene
  • Message
    Lockout Device
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365695

Overview

Mfr description
65695 HUBBELL PLUGOUT - SMALL PLUGOUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought