Motion
65968

BRADY
65968

Hubbell Plugout® Electrical Lockout Device
Mi Item #03869549
MFR #65968
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65968

Hubbell Plugout® Electrical Lockout Device
Mi Item #03869549
MFR #65968

Mfr description
65968 HUBBELL PLUGOUT - LARGE PLUGOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.52/each

Specifications

Dimensions

  • Lockout Depth
    5.06 in
  • Lockout Length
    12.47 in
  • Max Cord Diameter
    0.95 in

Details

  • Color
    Yellow
  • Electrical Equipment Type
    Plug
  • Material
    Polypropylene
  • Message
    Lockout Device
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)