Motion
51186

BRADY
51186

Lockout Station - Equipped, 11-1/2 in High, 15-1/2 in Wide, Language: English
MI ITEM #03869551
MFR #51186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51186

Lockout Station - Equipped, 11-1/2 in High, 15-1/2 in Wide, Language: English
MI ITEM #03869551
MFR #51186

Mfr description
51186 5-LOCK BOARD WITH STEEL PADLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    11-1/2 in
  • Width
    15-1/2 in

Details

  • Color
    Yellow
  • Cover Type
    Open
  • Equipped Or Empty
    Equipped
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Material
    Acrylic
  • Number Of Document Holders
    0
  • Type
    Station

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)