Motion
101963

BRADY
101963

Combination Steel Padlock 1.05 in Shackle Silver
Mi Item #03869552
MFR #101963
Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101963

Combination Steel Padlock 1.05 in Shackle Silver
Mi Item #03869552
MFR #101963

Mfr description
101963 ABUS 155/40 COMBINATION PADLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.76/each

Specifications

Details

  • Concealed Or Open Shackle
    Open Shackle
  • Dial Location
    Side
  • Number of Bumpers
    0
  • Resettable Or Not
    Resettable Combination
  • Shackle Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)