Motion
86336

BRADY
86336

14" IRON SIGN BASE & 48" POST KIT BLACK
Mi Item #03869553
MFR #86336
Price$788.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86336

14" IRON SIGN BASE & 48" POST KIT BLACK
Mi Item #03869553
MFR #86336

Mfr description
86336 BLACK, FOR 12 IN X 18 IN SIGNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.77/each

Specifications

Dimensions

  • Base Diameter
    14.0000 in
  • Overall Height
    4 ft
  • Width
    3.5000 in

Details

  • Color
    Black
  • Finish Coating
    Enamel
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Aluminum, Iron
  • Type
    Weighted Movable Sign or Sanitizer Dispenser Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)