Motion
37851B

BRADY
37851B

BradyGlo™ Exit Sign - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 8.25 in High, 15.25 in Wide, Plastic Backing Material
MI ITEM #03869560
MFR #37851B
Price$320.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
37851B

BradyGlo™ Exit Sign - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 8.25 in High, 15.25 in Wide, Plastic Backing Material
MI ITEM #03869560
MFR #37851B

Mfr description
37851 PHOTOLUM EXIT SIGN WALL MOUNTED
  • 50 foot viewing distance - an economical choice to meet minimum compliance
  • Compliant to NFPA Life Safety Code 101 and UL 924 Listed for use where LED, metal halide, mercury vapor or fluorescent lighting is present
  • Highly durable - constructed using a steel face plate with aluminum photoluminescent letters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.55/each

Specifications

Dimensions

  • Height
    8.25 in
  • Width
    15.25 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Backing Material
    Plastic
  • Color
    Glow on Black
  • Language
    English
  • Manufacturer Upc Number
    75447337851
  • Material
    Steel
  • Message
    EXIT
  • Message Or Symbol
    Message Only
  • Message Subject
    Exits
  • Mounting
    Wall Mount
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • UPC_NO
    75447337851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)