Motion
90853

BRADY
90853

Miniature Circuit Breaker Lockout Device, Tie-Bar Lockout (TBLO)
MI ITEM #03869574
MFR #90853
Price$18.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90853

Miniature Circuit Breaker Lockout Device, Tie-Bar Lockout (TBLO)
MI ITEM #03869574
MFR #90853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.09/each

Specifications

Dimensions

  • Lockout Height
    2.16 in
  • Lockout Width Diameter
    1.23 in
  • Maximum Shackle Diameter
    9/32 in

Details

  • Circuit Breaker Lockout Type
    Multi-Pole Tie-Bar
  • Color
    Black/Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Fiberglass Reinforced Nylon
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    66282004642

Overview

Mfr description
90853 ELEC.CIRCUIT BREAKER-LO EURO TB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought