Motion
103888

BRADY
103888

Double Sided Glass Door Labels, 7" H x 5" W
Mi Item #03869575
MFR #103888
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103888

Double Sided Glass Door Labels, 7" H x 5" W
Mi Item #03869575
MFR #103888

Mfr description
103888 DOUBLE SIDED GLASS DOOR LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Self-Adhesive
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Material
    Polyester
  • Message
    This Is A SmokeFree Building Thank You For Not Smoking Thank You For Observing Our No Smoking Policy
  • Message Or Symbol
    This Is A SmokeFree Building Thank You For Not Smoking Thank You For Observing Our No Smoking Policy
  • Mounting
    Self-Adhesive
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Shape
    Rectangle
  • Type
    Facility Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)