Motion
103866

BRADY
103866

Braille, Women Sign, 9" H x 6" W, White on Gray, w/Pictogram Description Female Symbol and Wheelchair
Mi Item #03869595
MFR #103866
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103866

Braille, Women Sign, 9" H x 6" W, White on Gray, w/Pictogram Description Female Symbol and Wheelchair
Mi Item #03869595
MFR #103866

Mfr description
103866 6"W X 9"H, GRAY/WHITE LETTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    9.0000 in
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Double Sided
  • Application
    Facility Identification
  • Backing Material
    Plastic
  • Coating
    Not Laminated, Non-Laminated
  • Color
    White on Gray
  • ECCN
    EAR99
  • Graphics
    Restroom Symbol (Women)
  • Harmonization Code
    4911.99.8000
  • Language
    Braille, English
  • Material
    Plastic
  • Message
    Women
  • Message Or Symbol
    Women
  • Mounting
    Adhesive Back
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Shape
    Rectangle
  • Standards Met
    ADA, ICC, ANSI 117.1
  • Symbol Type
    Female Symbol, Wheelchair Symbol
  • Type
    Ada, Braille Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)