Motion
76436

BRADY
76436

Adhesive-backed Floor Marking or Safety Tape - Retroreflective Prismatic Sheet, Red/White, 50 yd
MI ITEM #03869598
MFR #76436
Price$1,202.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76436

Adhesive-backed Floor Marking or Safety Tape - Retroreflective Prismatic Sheet, Red/White, 50 yd
MI ITEM #03869598
MFR #76436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,202.43/each

Specifications

Dimensions

  • Roll Length
    50 yd
  • Thickness
    0.0240 in
  • Width
    2 in

Details

  • Color
    Red/White
  • Color Features
    Reflective
  • Indoor Outdoor Use
    Outdoor
  • Material
    Retroreflective Prismatic Sheet
  • Pattern
    Solid Color
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Standards Met
    NHTSA

Overview

Mfr description
76436 VEH.CONSPICUITY TAPE RED/WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought