Motion
65241

BRADY
65241

Group Lockout Boxe - Wall Mount, Sintra Material, 40 Max Padlocks
Mi Item #03869600
MFR #65241
Price$503.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65241

Group Lockout Boxe - Wall Mount, Sintra Material, 40 Max Padlocks
Mi Item #03869600
MFR #65241

Mfr description
65241 SAFETY PADLOCK STORAGE MODULES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.55/each

Specifications

Dimensions

  • Depth
    3-1/2 in
  • Height
    30 in
  • Overall Width
    15.0000 in
  • Width
    15 in

Details

  • Body Material
    Sintra
  • Color
    White
  • Handle Material
    Acrylic, Sintra
  • Max Number Of Padlocks
    40
  • Message
    No Message on Box
  • Mounting
    Wall Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)