Motion
105722

BRADY
105722

Lockout Tag - Message: Equipment Locked Out, Vinyl Material, Black/Red on White
Mi Item #03869601
MFR #105722
Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105722

Lockout Tag - Message: Equipment Locked Out, Vinyl Material, Black/Red on White
Mi Item #03869601
MFR #105722

Mfr description
105722 PADLOCK TAG, EQUIP LOCKED OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.17/each

Specifications

Dimensions

  • Height
    3 in
  • Width
    2 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    Metal
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message (Front)
    Equipment Locked Out
  • Resistance Features
    Corrosion-Resistant, Dirt-Resistant, Moisture-Resistant, Tear-Resistant
  • Tag Or Label
    Tag
  • UPC_NO
    75447303779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)