Motion
64540

BRADY
64540

SMC Air Line Regulator Lockout Device
MI ITEM #03869605
MFR #64540
Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
64540

SMC Air Line Regulator Lockout Device
MI ITEM #03869605
MFR #64540

Mfr description
64540 AIRLINE REGULATOR LOCKOUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.11/each

Specifications

Dimensions

  • Overall Length
    1.54 in
  • Overall Width
    1.55 in

Details

  • Color
    Red
  • Includes
    Lockout
  • Material
    Fiberglass Reinforced Nylon
  • Max Number Of Fittings
    1
  • Max Number Of Padlocks
    1
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Quick-Disconnect/Wheel-Shaped
  • UPC_NO
    75447364540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)