Motion
56907

BRADY
56907

56907 WHITE STEEL W/RED LENS-BATTERY
Mi Item #03869611
MFR #56907
Price$833.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
56907

56907 WHITE STEEL W/RED LENS-BATTERY
Mi Item #03869611
MFR #56907

Mfr description
56907 WHITE STEEL W/RED LENS-BATTERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.21/each

Specifications

Dimensions

  • Height
    7-1/2 in
  • Overall Height
    7-1/2 in
  • Thickness
    2.5000 in, 63.50 mm
  • Width
    12-1/4 in

Details

  • Color
    Red on White
  • Language
    English
  • Material
    Steel
  • Message
    Exit Only
  • Message Subject
    Exits & Entrances
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)