Motion
99548

BRADY
99548

Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Black Color, 2 in Vertical Clearance
MI ITEM #03869621
MFR #99548
Your Price$27.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99548

Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Black Color, 2 in Vertical Clearance
MI ITEM #03869621
MFR #99548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.51/each(List $31.64)

Overview

Mfr description
99548 LOCK, STEEL, 2.0 IN KD BLACK

Specifications

  • Key Type
    Keyed Different
  • Colored Body Or Bumper
    Colored Bumper
  • Body/Bumper Color
    Black
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Body Height
    1-1/3 in
  • Body Width
    1-9/16 in
  • Body Thickness
    7/8 in
  • Vertical Clearance
    2 in
  • Number Of Pins
    5
  • Finish Coating
    Laminated
  • Labeling
    No Label
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447399548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text