Motion
101958

BRADY
101958

Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Brown Color, 2 in Vertical Clearance
Mi Item #03869623
MFR #101958
Price$25.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101958

Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Brown Color, 2 in Vertical Clearance
Mi Item #03869623
MFR #101958

Mfr description
101958 LOCK STEEL, 2.0 IN KD BROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.31/each

Specifications

Dimensions

  • Body Height
    1-1/3 in
  • Body Thickness
    7/8 in
  • Body Width
    1-9/16 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    2 in

Details

  • Body Material
    Steel
  • Body/Bumper Color
    Brown
  • Colored Body Or Bumper
    Colored Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Number Of Pins
    5
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447300881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)