Motion
105723

BRADY
105723

Lockout Tag & Label - Vinyl Material, Black, Red on White
Mi Item #03869630
MFR #105723
Price$4.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105723

Lockout Tag & Label - Vinyl Material, Black, Red on White
Mi Item #03869630
MFR #105723

Mfr description
105723 PADLOCK TAG, DO NOT OPERATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.01/each

Specifications

Dimensions

  • Height
    3.0000 in
  • Width
    2.0000 in, 50.80 mm

Details

  • Color
    Black, Red on White
  • Grommet Material
    Metal
  • Material
    Vinyl
  • Resistance Features
    Corrosion-Resistant, Dirt-Resistant, Moisture-Resistant, Tear-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)