Motion
103488

BRADY
103488

Ohio No Smoking To Report Violations Call 866-559-Ohio (6446) Sign, 5" H x 3.5" W x 0.006" D, Polyester
Mi Item #03869636
MFR #103488
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103488

Ohio No Smoking To Report Violations Call 866-559-Ohio (6446) Sign, 5" H x 3.5" W x 0.006" D, Polyester
Mi Item #03869636
MFR #103488

Mfr description
103488 B302 5X3.5 BLK,RED/WT OHIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    3.5000 in, 88.90 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    No Smoking Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    No Smoking To Report Violations Call 866559Ohio (6446) In Accordance With Chapter 3794 °F The Ohio Revised Code
  • Message Header
    No Smoking
  • Message Or Symbol
    No Smoking To Report Violations Call 866559Ohio (6446) In Accordance With Chapter 3794 °F The Ohio Revised Code
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    No Smoking Symbol
  • Type
    No Smoking Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)