Motion
105932

BRADY
105932

Lockout Station - Empty, 17 in High, 13-1/4 in Wide, Language: English
MI ITEM #03869650
MFR #105932
Price$131.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105932

Lockout Station - Empty, 17 in High, 13-1/4 in Wide, Language: English
MI ITEM #03869650
MFR #105932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.61/each

Specifications

Dimensions

  • Depth
    2-1/2 in
  • Height
    17 in
  • Width
    13-1/4 in

Details

  • Color
    Yellow
  • Cover Type
    Clear Door/Window
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    Polypropylene
  • Number Of Document Holders
    0
  • Standards Met
    REACH, RoHS
  • Type
    Station

Overview

Mfr description
105932 PADLOCK STATION (UNFILLED)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought