Motion
38097B

BRADY
38097B

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 8-1/4 in High, 15-1/4 in Wide
MI ITEM #03869659
MFR #38097B
List Price$724.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
38097B

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 8-1/4 in High, 15-1/4 in Wide
MI ITEM #03869659
MFR #38097B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$724.33/each for your price

Overview

Mfr description
38097 PHOTOLUM EXIT SIGN 1 SIDED

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Emergency Exit
  • Message Or Symbol
    Message Only
  • Message
    EXIT
  • Shape
    Rectangle
  • Material
    Steel
  • Language
    English
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Color
    Black
  • Height
    8-1/4 in
  • Width
    15-1/4 in
  • Standards Met
    ANSI Z535, NEFA 101, OSHA 1910.145, UL924
  • Mounting
    Hanging or Ceiling
  • Indoor Outdoor Use
    Indoor
  • UPC_NO
    75447338097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text