Motion
90841B

BRADY
90841B

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 8-1/4 in High, 15-1/4 in Wide
Mi Item #03869660
MFR #90841B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90841B

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 8-1/4 in High, 15-1/4 in Wide
Mi Item #03869660
MFR #90841B

Mfr description
90841 PHOTOLUM EXIT SIGN 1 SIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8-1/4 in
  • Overall Height
    8.2500 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    15-1/4 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Backing Material
    Plastic
  • Coating
    Photoluminescent
  • Color
    Green
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Bracket
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Steel
  • Message
    EXIT
  • Message Header
    Exit
  • Message Or Symbol
    Message Only
  • Message Subject
    Emergency Exit
  • Mounting
    Mounting Holes/Wall
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, NEFA 101, OSHA 1910.145, UL924
  • Symbol Type
    Exit Symbol
  • Type
    Exit Sign
  • UPC_NO
    75447390841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)