Motion
99021

BRADY
99021

Lockout Center & Station - Empty, 21-5/8 in High, 16-1/2 in Wide
MI ITEM #03869674
MFR #99021
Price$804.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99021

Lockout Center & Station - Empty, 21-5/8 in High, 16-1/2 in Wide
MI ITEM #03869674
MFR #99021

Mfr description
99021 240 KEY CAPACITY CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.06/each

Specifications

Dimensions

  • Depth
    5-1/2 in
  • Height
    21-5/8 in
  • Width
    16-1/2 in

Details

  • Color
    Beige
  • Cover Type
    Door
  • Equipped Or Empty
    Empty
  • Material
    Powder-coated Steel
  • Standards Met
    REACH, RoHS
  • Type
    240-Key Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)