Motion
86345

BRADY
86345

17" IRON SIGN BASE & 48" POST KIT BLACK
MI ITEM #03869675
MFR #86345
Price$1,048.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86345

17" IRON SIGN BASE & 48" POST KIT BLACK
MI ITEM #03869675
MFR #86345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,048.74/each

Specifications

Dimensions

  • Base Diameter
    17.0000 in
  • Overall Height
    4 ft
  • Width
    1.5000 in

Details

  • Color
    Black
  • Finish Coating
    Enamel
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Aluminum, Iron
  • Type
    Weighted Movable Sign or Sanitizer Dispenser Post

Overview

Mfr description
86345 35 LB MOVABLE SIGN POST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought