Motion
95700

BRADY
95700

Key Cabinet, Key Capacity: 30
Mi Item #03869681
MFR #95700
Price$124.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95700

Key Cabinet, Key Capacity: 30
Mi Item #03869681
MFR #95700

Mfr description
95700 30 KEY CAPACITY CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.97/each

Specifications

Dimensions

  • Height
    12-1/8 in
  • Width
    8 in

Details

  • Key Capacity
    30
  • Lock Type
    Key
  • Material
    Steel
  • Standards Met
    Compliant with 2011/65/EU with Exemptions
  • Type
    Key Cabinet
  • Wall Mount
    Wall Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)