1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
105724
Lockout Tag & Label - Vinyl Material, Black, Red on White
Mi Item #
03869683
MFR #
105724
Price
$3.17
/each
Qty
Add to Cart
Previous Page
Home
Safety
Lockout-Tagout
Lockout-Tagout Devices
Lockout Tags and Labels
BRADY 105724
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
105724
Lockout Tag & Label - Vinyl Material, Black, Red on White
Mi Item #
03869683
MFR #
105724
Mfr description
105724 PADLOCK TAG, BILINGUAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.17
/each
Add to Cart
Specifications
Dimensions
Height
3.0000 in
Width
2.0000 in, 50.80 mm
Details
Color
Black, Red on White
Grommet Material
Metal
Material
Vinyl
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items