Motion
50990

BRADY
50990

Lockout Station - Empty, 13-1/2 in High, 13-1/2 in Wide, Language: English
MI ITEM #03869721
MFR #50990
Price$194.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50990

Lockout Station - Empty, 13-1/2 in High, 13-1/2 in Wide, Language: English
MI ITEM #03869721
MFR #50990

Mfr description
50990 10-LOCK PADLOCK BOARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.40/each

Specifications

Dimensions

  • Depth
    3/16 in
  • Height
    13-1/2 in
  • Width
    13-1/2 in

Details

  • Color
    Yellow
  • Cover Type
    Open
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    Acrylic
  • Number Of Document Holders
    0
  • Standards Met
    REACH, RoHS
  • Type
    Station

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)