Specifications
Dimensions
- Depth3/16 in
- Height21-1/2 in
- Width23-1/2 in
Details
- ColorYellow
- Cover TypeOpen
- Equipped Or EmptyEmpty
- LanguageEnglish
- MaterialAcrylic
- Number Of Document Holders0
- Standards MetREACH, RoHS
- TypeStation
Help us improve this product