Motion
76437

BRADY
76437

Barricade & Flagging Tape - Red, White
Mi Item #03869751
MFR #76437
Price$1,304.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76437

Barricade & Flagging Tape - Red, White
Mi Item #03869751
MFR #76437

Mfr description
76437 CONSPICUITY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.27/each

Specifications

Dimensions

  • Roll Length
    150 ft
  • Width
    2.0000 in, 50.80 mm

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Pressure Sensitive
  • Color
    Red, White
  • Color Features
    Red, White
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Reflective Sheeting
  • Max Temperature Resistance
    200 °F | 93 °C
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Reflective
  • Special Color Properties
    Red and White
  • Standards Met
    FMVSS 108, NHTSA 49 CFR Part 571
  • Surface Type
    Vehicle
  • Tape Material
    Retroreflective Prismatic Sheet
  • Temperature Range
    -40 to 93 °C, -40 to 200 °F
  • Traffic Type
    Vehicle
  • Type
    Reflective Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)