Specifications
Dimensions
- Thickness0.0240 in, 0.61 mm
Details
- ColorRed, White
- Color FeaturesRed, White
- Indoor or Outdoor UseOutdoor
- MaterialReflective Sheeting
- Max Temperature Resistance200 °F | 93 °C
- Product TypeBarricade & Flagging Tape
- Reflective Or FluorescentReflective
- Special Color PropertiesWhite
- Standards MetNHTSA 49 CFR Part 571
- Surface TypeVehicle
- Temperature Range-40 to 93 °C, -40 to 200 °F
- Traffic TypeVehicle
- TypeReflective Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)