Motion
76439

BRADY
76439

Barricade & Flagging Tape - Red, White
Mi Item #03869753
MFR #76439
Price$1,144.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76439

Barricade & Flagging Tape - Red, White
Mi Item #03869753
MFR #76439

Mfr description
76439 CONSPICUITY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.29/each

Specifications

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Pressure Sensitive
  • Color
    Red, White
  • Color Features
    Red, White
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Reflective Sheeting
  • Max Temperature Resistance
    200 °F | 93 °C
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Reflective
  • Special Color Properties
    White
  • Standards Met
    49 CFR Part 571, FMVSS 108
  • Surface Type
    Vehicle
  • Tape Material
    Retroreflective Prismatic Sheet
  • Temperature Range
    -40 to 93 °C, -40 to 200 °F
  • Traffic Type
    Vehicle
  • Type
    Reflective Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)