Specifications
Dimensions
- Min Pipe Outside Diameter8.0000 in
Details
- Attachment TypeClip On
- ColorBlack
- Indoor Outdoor UseIndoor, Outdoor Use
- Marker StyleClip On
- MaterialCoiled Plastic
- PSC Code31162310
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)