Specifications
Dimensions
- Overall Height20.0000 in
- Width14.0000 in
Details
- ColorOrange on White
- MaterialPolystyrene
- TypeLockout Procedure Station With Binder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)