Motion
105930

BRADY
105930

Lockout Station - Equipped, 17 in High, 13-1/4 in Wide, Language: English
Mi Item #03869788
MFR #105930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105930

Lockout Station - Equipped, 17 in High, 13-1/4 in Wide, Language: English
Mi Item #03869788
MFR #105930

Mfr description
105930 PADLOCK STN W/ 10 SAFETY PADLOCKS
  • Thermformed polypropylene for rugged durability
  • Semi-transparent hinged cover with locking mechanism protects contents from harsh environments and prevents unauthorized access
  • Slots in back for wall mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    2-1/2 in
  • Height
    17 in
  • Width
    13-1/4 in

Details

  • Color
    Yellow
  • Cover Type
    Clear Door/Window
  • Equipped Or Empty
    Equipped
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Material
    Polypropylene
  • Number Of Document Holders
    0
  • Padlock Key Type
    Keyed Different
  • Total Capacity
    26
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)