Motion
50054

BRADY
50054

Safety or Facility Sign or Label - Application: Hazardous Materials, 15 in High, 15 in Wide, Vinyl Backing Material
Mi Item #03869797
MFR #50054
Price$742.66/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50054

Safety or Facility Sign or Label - Application: Hazardous Materials, 15 in High, 15 in Wide, Vinyl Backing Material
Mi Item #03869797
MFR #50054

Mfr description
50054 NFPA PLACARD KIT, VINYL / B-946
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.66/kt

Specifications

Dimensions

  • Height
    15 in
  • Thickness
    0.004 in
  • Width
    15 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Vinyl
  • Color
    Blue/Red/White/Yellow
  • Includes
    (10) Each: Blank NFPA palcards, (10) Each: OXY; COR; ACID; ALK labels
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Manufacturer Upc Number
    75447350054
  • Material
    Vinyl
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    HazMat Identification - NFPA Diamond Placard Kit
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Square
  • UPC_NO
    75447350054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)