Motion
50289

BRADY
50289

Lockout Label - Message: Danger - Locked Out Do Not Remove, Vinyl Material, Black/Red on White
Mi Item #03869811
MFR #50289
Price$12.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50289

Lockout Label - Message: Danger - Locked Out Do Not Remove, Vinyl Material, Black/Red on White
Mi Item #03869811
MFR #50289

Mfr description
50289 B826 LOCKOUT LBLS .75IN HX1.25IN W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.53/pk

Specifications

Dimensions

  • Height
    0.8 in
  • Thickness
    0.0049 in
  • Width
    1.1 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message (Front)
    Danger - Locked Out Do Not Remove
  • Message Back
    Property Of
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Tag Or Label
    Label
  • UPC_NO
    75447350289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)