Motion
51370

BRADY
51370

Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Red 6PK
Mi Item #03869821
MFR #51370
Price$222.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51370

Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Red 6PK
Mi Item #03869821
MFR #51370

Mfr description
51370 ABUS ALUMINUM PADLOCK,1.5IN KD RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.18/pk

Specifications

Dimensions

  • Body Height
    1-3/5 in
  • Body Thickness
    3/4 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Aluminum
  • Body/Bumper Color
    Red
  • Colored Body Or Bumper
    Colored Body
  • Finish Coating
    Anodized
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Safety Features
    Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, FDA, OSHA 29 CFR 1910.147
  • UPC_NO
    75447351370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)