Specifications
Dimensions
- Body Height1-3/4 in
- Body Thickness4/5 in
- Body Width1-1/2 in
- Shackle Diameter1/4 in
- Vertical Clearance1-1/2 in
Details
- Body MaterialNylon
- Body/Bumper ColorRed
- Colored Body Or BumperColored Body
- Key TypeKeyed Alike
- Label LanguageEnglish, French, Spanish
- LabelingLabel Attached
- Number Of Pins6
- Safety FeaturesDielectric, Key Retaining
- Shackle MaterialSteel
- Standards MetANSI Z244, OSHA 29 CFR 1910.147, UL 94 - HB
- UPC_NO75447303435
Help us improve this product