Motion
105893

BRADY
105893

Standard Key Retaining Padlocks Nylon 1.5 in Steel Shackle KA Green 6PK
MI ITEM #03869830
MFR #105893
Price$164.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105893

Standard Key Retaining Padlocks Nylon 1.5 in Steel Shackle KA Green 6PK
MI ITEM #03869830
MFR #105893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.22/pk

Specifications

Dimensions

  • Body Height
    1-3/4 in
  • Body Thickness
    4/5 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Nylon
  • Body/Bumper Color
    Green
  • Colored Body Or Bumper
    Colored Body
  • Key Type
    Keyed Alike
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Number Of Pins
    6
  • Safety Features
    Dielectric, Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147, UL 94 - HB
  • UPC_NO
    75447303438

Overview

Mfr description
105893 BRADY SFTY PADLOCK,1.5 IN GRN KA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought