Motion
95202

BRADY
95202

Labeling Tape & Blank Panel Labeling - Red, 2.7500 in, 69.85 mm Width, Plastic Material, For Use with: Rearview Mirror
Mi Item #03869856
MFR #95202
Price$699.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95202

Labeling Tape & Blank Panel Labeling - Red, 2.7500 in, 69.85 mm Width, Plastic Material, For Use with: Rearview Mirror
Mi Item #03869856
MFR #95202

Mfr description
95202 STOCK PARKING PERMITS, RED 001-100
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.89/pk

Specifications

Dimensions

  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    Text Legend: 001 to 100 | Text Language: English | Number Sequence: 001-100 | Application: Traffic Control | Border Color: No Border | REACH SVHC Status: Part does not contain an SVHC | REACH Candidate List Date: 15 June 2015 | ECCN: EAR99 | UNSPSC: 46171701
  • Color
    Red
  • For Use With
    Rearview Mirror
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    95202
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473952020
  • Material
    Plastic
  • Number Of Pieces
    100
  • Standards Met
    RoHS
  • Type
    Hanging Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)