Motion
96273

BRADY
96273

Labeling Tape & Blank Panel Labeling - Red, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869860
MFR #96273
Price$713.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96273

Labeling Tape & Blank Panel Labeling - Red, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869860
MFR #96273

Mfr description
96273 STOCK PARKING PERMITS, RED 301-400
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.22/pk

Specifications

Dimensions

  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    Text Legend: 301 to 400 | Text Language: English | Serialization: Yes Serialization | Reflective Type: Non-reflective | Perforated: Not Perforated
  • Color
    Red
  • For Use With
    Traffic Control
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    96273
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473962739
  • Material
    Vinyl
  • Number Of Pieces
    100
  • Shape
    Triangular Die Cut
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)