Motion
96289

BRADY
96289

Labeling Tape & Blank Panel Labeling - Red, 4.7500 in, 120.65 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869866
MFR #96289
Price$1,166.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96289

Labeling Tape & Blank Panel Labeling - Red, 4.7500 in, 120.65 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869866
MFR #96289

Mfr description
96289 STOCK PARKING PERMITS, RED 101-200
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.51/pk

Specifications

Dimensions

  • Width
    4.7500 in, 120.65 mm

Details

  • Additional Details
    Reflective Type: Non-reflective | Serialization: Yes Serialization | Text Legend: 101 to 100 | Text Language: English
  • Color
    Red
  • For Use With
    Traffic Control
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    96289
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473962890
  • Material
    Vinyl
  • Number Of Pieces
    100
  • Shape
    Circular Die Cut
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)