Motion
96294

BRADY
96294

Labeling Tape & Blank Panel Labeling - Red, 4.7500 in, 120.65 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869871
MFR #96294
Price$1,166.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96294

Labeling Tape & Blank Panel Labeling - Red, 4.7500 in, 120.65 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869871
MFR #96294

Mfr description
96294 STOCK PARKING PERMITS, RED 601-700
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.51/pk

Specifications

Dimensions

  • Width
    4.7500 in, 120.65 mm

Details

  • Additional Details
    Text Legend: 601 to 700 | Text Language: English | Number Sequence: 601-700 | Border Color: No Border
  • Color
    Red
  • For Use With
    Traffic Control
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    96294
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473962944
  • Material
    Vinyl
  • Number Of Pieces
    100
  • Type
    Parking Permit Hanging Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)