Motion
96295

BRADY
96295

Rearview mirror hanging tags, 701-800, Red, 2" H x 4.75" W
MI ITEM #03869872
MFR #96295
List Price$1,142.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96295

Rearview mirror hanging tags, 701-800, Red, 2" H x 4.75" W
MI ITEM #03869872
MFR #96295

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,142.07/pk for your price

Overview

Mfr description
96295 STOCK PARKING PERMITS, RED 701-800
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100

Specifications

  • Type
    Permit
  • Width
    2.200
  • Material
    Vinyl
  • Color
    Red
  • Manufacturer Catalog Number
    96295
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473962951
  • Harmonization Code
    4911.99.8000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text