Motion
90845

BRADY
90845

Miniature Circuit Breaker Lockout Device, Pin-Out Standard (POS), 6/Pack
Mi Item #03869892
MFR #90845
Price$101.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90845

Miniature Circuit Breaker Lockout Device, Pin-Out Standard (POS), 6/Pack
Mi Item #03869892
MFR #90845

Mfr description
90845 ELEC.CIRCUIT BREAKER-LO EURO POS.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.41/pk

Specifications

Dimensions

  • Lockout Length
    1.638 in
  • Lockout Width Diameter
    0.95 in
  • Maximum Shackle Diameter
    9/32 in

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Black/Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Fiberglass Reinforced Nylon
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    66282004634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)