Motion
42211

BRADY
42211

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: CALIBRATION-BY:-DATE:-NEXT CAL DUE:-INSTRUMENT#:-, 5/8 in High, 1-1/2 in Wide
Mi Item #03869895
MFR #42211
Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
42211

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: CALIBRATION-BY:-DATE:-NEXT CAL DUE:-INSTRUMENT#:-, 5/8 in High, 1-1/2 in Wide
Mi Item #03869895
MFR #42211

Mfr description
42211 WRITE-ON GRN/WHT 5/8 IN X1.5 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.72/pk

Specifications

Dimensions

  • Height
    5/8 in
  • Overall Height
    0.6250 in
  • Thickness
    0.0034 in
  • Width
    1-1/2 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Inspection & Repair
  • Backing Material
    Polyester
  • Coating
    Matte, Laser Toner-receptive
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Polyester
  • Message
    CALIBRATION-BY:-DATE:-NEXT CAL DUE:-INSTRUMENT#:-
  • Message Header
    Calibration
  • Message Or Symbol
    Message Only
  • Message Subject
    Write-On Inspection Record
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Pieces Per Roll
    14
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Write-on Inspection Label
  • UPC_NO
    75447342211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)