Motion
90854

BRADY
90854

Miniature Circuit Breaker Lockout Device, Tie-Bar Lockout (TBLO), 6/Pack
Mi Item #03869949
MFR #90854
Price$101.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90854

Miniature Circuit Breaker Lockout Device, Tie-Bar Lockout (TBLO), 6/Pack
Mi Item #03869949
MFR #90854

Mfr description
90854 ELEC.CIRCUIT BREAKER-LO EURO TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.41/pk

Specifications

Dimensions

  • Lockout Height
    2.16 in
  • Lockout Width Diameter
    1.23 in
  • Maximum Shackle Diameter
    9/32 in

Details

  • Circuit Breaker Lockout Type
    Multi-Pole Tie-Bar
  • Color
    Black/Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Fiberglass Reinforced Nylon
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    66282004643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)