Motion
103661

BRADY
103661

Labeling Tape & Blank Panel Labeling - White, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869954
MFR #103661
Price$375.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103661

Labeling Tape & Blank Panel Labeling - White, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Traffic Control
Mi Item #03869954
MFR #103661

Mfr description
103661 BLANK 2-3/4"X4-3/4" REARVIEW T
  • Use blank Rearview Mirror Hanging Tags from Brady® to create unique permits for your facility. Tags are economical and durable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.54/pk

Specifications

Dimensions

  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    REACH SVHC Status: Part does not contain an SVHC | REACH Candidate List Date: 05 November 2025 | ECCN: EAR99 | UNSPSC: 46171701
  • Color
    White
  • For Use With
    Traffic Control
  • Harmonization Code
    3926.90.9989
  • Manufacturer Catalog Number
    103661
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473193515
  • Material
    Vinyl
  • Number Of Pieces
    100
  • Shape
    Triangular Die Cut
  • Standards Met
    RoHS
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)