Motion
95200

BRADY
95200

Labeling Tape & Blank Panel Labeling - Red, 3.0000 in, 76.20 mm Width, Vinyl Material, For Use with: Windshield
Mi Item #03869965
MFR #95200
Price$748.77/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95200

Labeling Tape & Blank Panel Labeling - Red, 3.0000 in, 76.20 mm Width, Vinyl Material, For Use with: Windshield
Mi Item #03869965
MFR #95200

Mfr description
95200 STOCK PARKING PERMIT, 3X3, RED
  • Help regulate parking at your facility with Self-Adhesive Windshield Decals from Brady®. Sequentially numbered in sets of 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.77/pk

Specifications

Dimensions

  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Header: PARKING PERMIT | Serialization: Yes | Number Sequence: 001-100
  • Color
    Red
  • For Use With
    Windshield
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    95200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473952006
  • Material
    Vinyl
  • Number Of Pieces
    100
  • Type
    Adhesive Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)