Motion
51344

BRADY
51344

Standard Key Retaining Padlocks Nylon 1.5 in Steel Shackle KD Blue 6PK
Mi Item #03869998
MFR #51344
Price$117.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51344

Standard Key Retaining Padlocks Nylon 1.5 in Steel Shackle KD Blue 6PK
Mi Item #03869998
MFR #51344

Mfr description
51344 SFTY PADLOCK 1.5IN KD BLUE 6/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.56/pk

Specifications

Dimensions

  • Body Height
    1-3/4 in
  • Body Thickness
    4/5 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Nylon
  • Body/Bumper Color
    Blue
  • Colored Body Or Bumper
    Colored Body
  • Key Type
    Keyed Different
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Safety Features
    Dielectric, Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147, UL 94 - HB
  • UPC_NO
    75447351344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)